Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 45mm Bore
Mfr # UCFL209-45MM
Zoro # G9447261
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 45mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL209-45MM
- Zoro # G9447261
- UPC # 888569051486
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 45mm |
Bolt Size | 5/8 in |
Overall Height | 188.1 mm |
Overall Width | 107.9 mm |
Overall Length | 52.3 mm |
Mount Hole Size | 19 mm |
Mounting Bolt Size | M16 |
Mount Hole Center-to-Center Length | 148 mm |
Bore Diameter | 45 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-45MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 188.1 mm, Overall Length 52.3 mm, Overall Width 107.9 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C93 Wrapped V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (C93)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- FAG BEARINGS FAG 6208, Deep Groove BBear, Single Row 90Mm (6208)
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- TRITAN Flange, 4 Bolt, Stainless, Bore 2.4375" (UCFSS212-39SS)
- TRITAN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCF204-20MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- Tritan Flange Bearings