Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 35mm Bore
Mfr # UCFL207-35MM
Zoro # G9447191
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 35mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL207-35MM
- Zoro # G9447191
- UPC # 888569051417
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 35mm |
Bolt Size | 1/2 in |
Overall Height | 161.1 mm |
Overall Length | 44.4 mm |
Overall Width | 90.09 mm |
Mount Hole Center-to-Center Length | 130.1 mm |
Mount Hole Size | 15.8 mm |
Mounting Bolt Size | M10 |
Bore Diameter | 35 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 161.1 mm, Overall Length 44.4 mm, Overall Width 90.09 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- GATES Polyflex Belts, 11M1320 (11M1320)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 1.5-in. Bore, 3.3386-in. BH to BH Cntr (UCFC208-24)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.5-in. Bore, 4.0157-in. BH to BH Cntr, 130mm L (SAF208-24G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Rng Insrt, Set Scrw, 3-in. Bre, 5.9843-in. BH to BH Cntr (UCFX15-48)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- ZORO SELECT 5/16-18X1 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (3120MWW)
- Tritan Pillow Block & Flange Bearings