Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # UCFL204-12
Zoro # G0317497
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL204-12
- Zoro # G0317497
- UPC # 888569051240
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 3/8 in |
Overall Height | 1 5/16 in |
Overall Width | 2.375 in |
Overall Length | 4 7/16 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 5/16 in, Overall Length 4 7/16 in, Overall Width 2.375 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 1140 rpm, 60/50Hz (056T11O5306)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 520mm PL, T65 (400-S8M-520)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- ARO Valve, Alpha Series, A412SS-120-A (A412SS-120-A)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (HCFU206-19)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-39)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- Tritan Flange Bearings