Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # SBLF204-12G
Zoro # G9564064
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBLF204-12G
- Zoro # G9564064
- UPC # 888569039255
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 5/16 in |
Overall Height | 2 25/64 in |
Overall Length | 3 35/64 in |
Overall Width | 1 5/32 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 13/32 in |
Mount Hole Center-to-Center Length | 2 13/16 in |
Mounting Bolt Size | 5/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 25/64 in, Overall Length 3 35/64 in, Overall Width 1 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Motor Assembly for Mini-Dynafile II (01393)
- CARLISLE 960-8M-50 Synchro-Cog HT Synchronous Belt (960-8M-50)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- STM 500ml Lever Type Oil Can (231396)
- TRITAN Four-Bolt High Temperature Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 2.7559-in. Bolt (UCF205-16HT)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCF206-19)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 50mm Bore (UCFL210-50MM)
- TRITAN Flange, 4 Bolt, Stainless, Bore 2.4375" (UCFSS212-39SS)
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- Tritan Pillow Block & Flange Bearings