Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # SBFL204-12G
Zoro # G9564107
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBFL204-12G
- Zoro # G9564107
- UPC # 888569038777
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 3/8 in |
Overall Height | 1 5/16 in |
Overall Length | 4 7/16 in |
Overall Width | 2.375 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
Mounting Bolt Size | 5/16 in |
Mount Hole Size | 15/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 5/16 in, Overall Length 4 7/16 in, Overall Width 2.375 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- D&D Timing Belt, 5M, 9 x 475mm PL, T95 (475-5M-09)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8S (40MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- ZORO SELECT M8-1.25X30 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M830BF8)
- Tritan Flange Bearings