Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 20mm Bore
Mfr # UCFL204-20MM
Zoro # G2097061
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL204-20MM
- Zoro # G2097061
- UPC # 888569051257
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 20mm |
Bolt Size | 3/8 in |
Overall Height | 112.7 mm |
Overall Width | 60.3 mm |
Overall Length | 33.3 mm |
Mount Hole Center-to-Center Length | 90 mm |
Bore Diameter | 20 mm |
Mounting Bolt Size | M10 |
Mount Hole Size | 11.9 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 112.7 mm, Overall Length 33.3 mm, Overall Width 60.3 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- CHICAGO PNEUMATIC Screw, KF125206 (KF125206)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SKF Bearing, Bore 40mm, Industry 6008-2RSJEM (6008 2RS JEM)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- TRITAN Flange Bearing, 4-Bolt, Ball, 35mm Bore (UCF207-35MM)
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 4.6063-in. BH to BH Cntr, 148mm L (SAFL206-20G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- ZORO SELECT 7/16-14X2 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (4336MWW)
- Tritan Flange Bearings