Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 2" Bore
Mfr # UCFL210-32
Zoro # G9447304
original price:
$49.49
5% off
new price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL210-32
- Zoro # G9447304
- UPC # 888569051523
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2" |
Bolt Size | 5/8 in |
Overall Height | 2 5/32 in |
Overall Width | 4 17/32 in |
Overall Length | 7.75 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC210-32, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 5/32 in, Overall Length 7.75 in, Overall Width 4 17/32 in, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- HANSEN 1In Npt Flow Sensor (B16-FS-100F-21)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- Tritan Pillow Block & Flange Bearings