Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore
Mfr # UCFL211-35
Zoro # G9447331
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2.1875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL211-35
- Zoro # G9447331
- UPC # 888569051578
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2.1875" |
Bolt Size | 5/8 in |
Overall Height | 2 5/16 in |
Overall Width | 5.125 in |
Overall Length | 8 13/16 in |
Mount Hole Center-to-Center Length | 7.25 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 5/16 in, Overall Length 8 13/16 in, Overall Width 5.125 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- CARLISLE Belt, 5L520 (5L520)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- TRITAN Flange Bearing, 4-Bolt, Ball, 50mm Bore (UCF210-50MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCX2)
- Tritan Flange Bearings