Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore
Mfr # UCFL215-47
Zoro # G9447374
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2.9375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL215-47
- Zoro # G9447374
- UPC # 888569051738
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2.9375" |
Bolt Size | 3/4 in |
Overall Height | 10 51/64 in |
Overall Width | 6.5 in |
Overall Length | 3 5/64 in |
Mount Hole Center-to-Center Length | 8 55/64 in |
Bore Diameter | 2 15/16 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 29/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC215-47, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 10 51/64 in, Overall Length 3 5/64 in, Overall Width 6.5 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250 rpm, 48Y, 277V (7630UI)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP Zero Turn Mower Replacement Belt, A50LG (A50LG)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.625-in. Bre, 2.5000-in. BH to BH, 3.1875-in. L (SBPFL202-10)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBFL202-10G)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- Tritan Pillow Block & Flange Bearings