Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # UCFL201-8S (40MM)
Zoro # G9563976
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.5"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL201-8S (40MM)
- Zoro # G9563976
- UPC # 888569051172
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.5" |
Bolt Size | 3/8 in |
Overall Height | 2 15/64 in |
Overall Width | 1 7/32 in |
Overall Length | 3 57/64 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.4331 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 2 63/64 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC201-8S, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 15/64 in, Overall Length 3 57/64 in, Overall Width 1 7/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCF204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBLF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-16 (16MM BH))
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 4.6063-in. BH to BH Cntr, 148mm L (SAFL206-20G)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm (UCF204-12)
- Tritan Flange Bearings