Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # SBLF201-8G
Zoro # G9564082
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.5"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBLF201-8G
- Zoro # G9564082
- UPC # 888569039217
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.5" |
Bolt Size | 1/4 in |
Overall Height | 2 13/64 in |
Overall Length | 3 11/64 in |
Overall Width | 1 in |
Mount Hole Center-to-Center Length | 2.5 in |
Bore Diameter | 1/2 in |
Mount Hole Size | 5/16 in |
Mounting Bolt Size | 1/4 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/64 in, Overall Length 3 11/64 in, Overall Width 1 in, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBLF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-16 (16MM BH))
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- Tritan Flange Bearings