Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # SBFL201-8G
Zoro # G9564125
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.5"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBFL201-8G
- Zoro # G9564125
- UPC # 888569038739
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.5" |
Bolt Size | 3/8 in |
Overall Height | 1 5/64 in |
Overall Length | 3.875 in |
Overall Width | 2.25 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1/2 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 3 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 5/64 in, Overall Length 3.875 in, Overall Width 2.25 in, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL9)
- MARATHON MOTORS Vector Motor, 1.5 lb-ft, 1/2 HP, 230/460 V (056H17T2017)
- SKF SKF-6200RS JEM, Single Row Ball Brgs, 6200RS JEM (6200RS JEM)
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.625-in. Bre, 2.5000-in. BH to BH, 3.1875-in. L (SBPFL202-10)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL206-20)
- Tritan Flange Bearings