Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SBLF205-16G
Zoro # G9564055
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBLF205-16G
- Zoro # G9564055
- UPC # 888569039293
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 5/16 in |
Overall Height | 2 33/64 in |
Overall Length | 3.75 in |
Overall Width | 1 7/32 in |
Mounting Bolt Size | 5/16 in |
Mount Hole Size | 13/32 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 3 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 33/64 in, Overall Length 3.75 in, Overall Width 1 7/32 in, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- TRITAN Four-Bolt High Temperature Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 2.7559-in. Bolt (UCF205-16HT)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1.375-in. Bore, 3.0630-in. BH to BH Cntr (UCFC207-22)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- ZORO SELECT 3/8-16X3/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3712BF)
- Tritan Pillow Block & Flange Bearings