Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SBFL205-16G
Zoro # G9564091
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBFL205-16G
- Zoro # G9564091
- UPC # 888569038821
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 3/8 in |
Overall Height | 1 13/32 in |
Overall Length | 5.125 in |
Overall Width | 2 11/16 in |
Bore Diameter | 1 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 13/32 in, Overall Length 5.125 in, Overall Width 2 11/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End (FM98)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.5-in. Bore, 4.0157-in. BH to BH Cntr, 130mm L (SAF208-24G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-1/2" Bore (UCFL213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (UCFL207-22)
- NTN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (ZUCNFL207-23)
- Tritan Pillow Block & Flange Bearings