Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SALF205-16G
Zoro # G9564186
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SALF205-16G
- Zoro # G9564186
- UPC # 888569035783
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 5/16 in |
Overall Height | 1 11/32 in |
Overall Length | 3.75 in |
Overall Width | 2 17/32 in |
Mounting Bolt Size | 5/16 in |
Mount Hole Center-to-Center Length | 3 in |
Bore Diameter | 1 in |
Mount Hole Size | 13/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 11/32 in, Overall Length 3.75 in, Overall Width 2 17/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (120XL037)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2inOutsidedia (H2C-106-S)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B96)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCFB206-20A)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- Tritan Pillow Block & Flange Bearings