Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SAFL205-16G
Zoro # G9564204
original price:
$23.24
10% off
new price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SAFL205-16G
- Zoro # G9564204
- UPC # 888569034571
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 3/8 in |
Overall Height | 1 11/16 in |
Overall Length | 5.125 in |
Overall Width | 2 11/16 in |
Bore Diameter | 1 in |
Mount Hole Size | 7/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 11/16 in, Overall Length 5.125 in, Overall Width 2 11/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (2L423)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 376mm PL, T47 (376-8M-20)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- LINCOLN Rigid Extension, 6" L (62028)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBFL201-8G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 50mm Bore (UCF210-50MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFL207-35MM)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310 (MFC-310)
- Tritan Pillow Block & Flange Bearings