Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # HCFLU205-16
Zoro # G9564265
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFLU205-16
- Zoro # G9564265
- UPC # 888569019417
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 3/8 in |
Overall Height | 1 47/64 in |
Overall Width | 2 11/16 in |
Overall Length | 4 7/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 15/32 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 3 29/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 47/64 in, Overall Length 4 7/16 in, Overall Width 2 11/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCF204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (HCFU207-23)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFL207-35MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-19)
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCFB206-20A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- Tritan Pillow Block & Flange Bearings