Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore
Mfr # UCFL207-23
Zoro # G9447182
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.4375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL207-23
- Zoro # G9447182
- UPC # 888569051400
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.4375" |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Overall Length | 6 11/32 in |
Overall Width | 3 35/64 in |
Mount Hole Size | 5/8 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 6 11/32 in, Overall Width 3 35/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- GAST Bag Filter Pot Av463 (AV463)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCF215-47)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- BAILEY Flange - 4-Bolt - Set Screw Collar: 1 7/16 in. I.D., UCF 207-23 Bearing No. (151534)
- Tritan Pillow Block & Flange Bearings