Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-5/8" Bore
Mfr # UCFL209-26
Zoro # G9447234
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL209-26
- Zoro # G9447234
- UPC # 888569051455
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.625" |
Bolt Size | 5/8 in |
Overall Height | 2 1/16 in |
Overall Width | 4.25 in |
Overall Length | 7 13/32 in |
Mount Hole Center-to-Center Length | 5 53/64 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 1 5/8 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-26, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 1/16 in, Overall Length 7 13/32 in, Overall Width 4.25 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 190" (BX190)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 45mm Bore, 3.6732-in. BH to BH Cntr (UCFC209-45MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10)
- CLESCO F2CM-BS-075-AH Flange Mount Bearing (2 Bolt) (F2CM-BS-075-AH)
- Tritan Pillow Block & Flange Bearings