Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-5/16" Bore
Mfr # UCFL207-21
Zoro # G9447164
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.3125"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL207-21
- Zoro # G9447164
- UPC # 888569051387
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.3125" |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Overall Length | 6 11/32 in |
Overall Width | 3 35/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 5/8 in |
Bore Diameter | 1 5/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-21, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 6 11/32 in, Overall Width 3 35/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- BESTORQ 3M Timing Belts (474-3M-09)
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (13V728)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.25-in. Bore, 3.622-in. BH to BH Cntr, 117mm L (SAF207-20G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-24)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- Tritan Pillow Block & Flange Bearings