Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # UCFL206-19
Zoro # G9447121
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL206-19
- Zoro # G9447121
- UPC # 888569051349
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.1875" |
Bolt Size | 3/8 in |
Overall Height | 1 19/32 in |
Overall Length | 5 13/16 in |
Overall Width | 3 5/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Bore Diameter | 1 3/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 19/32 in, Overall Length 5 13/16 in, Overall Width 3 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1-1/8" (AL095118)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6601-4-4)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- FESTO Push-In L-Fitting QSLV-1/8-8 (QSLV-1/8-8)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU211-32)
- TRITAN 4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 70mm Bore, 5.9843-in. BH to BH Cntr, 193mm L (UCF214-70MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBFL201-8G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- Tritan Pillow Block & Flange Bearings