Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # SBLF206-19G
Zoro # G9446665
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBLF206-19G
- Zoro # G9446665
- UPC # 888569039330
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.1875" |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Overall Length | 4 29/64 in |
Overall Width | 1 11/32 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 3/16 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 3 9/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 in, Overall Length 4 29/64 in, Overall Width 1 11/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- FESTO Elbow Click Fitting NPKA-L-G18-Q6-P10 (NPKA-L-G18-Q6-P10)
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (A92/4L940)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.75-in. Bre, 2.8125-in. BH to BH, 3.5625-in. L (SBPFL204-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 2.5-in. Bore, 4.7323-in. BH to BH Cntr (UCFC213-40)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1.375-in. Bore, 3.0630-in. BH to BH Cntr (UCFC207-22)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- DODGE F4B-SXR-115 210 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (131125)
- Tritan Pillow Block & Flange Bearings