Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # UCFL210-31
Zoro # G9447295
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.9375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL210-31
- Zoro # G9447295
- UPC # 888569051516
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.9375" |
Bolt Size | 5/8 in |
Overall Height | 2 5/32 in |
Overall Length | 7.75 in |
Overall Width | 4 17/32 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 5/32 in, Overall Length 7.75 in, Overall Width 4 17/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Knob Assembly (15108)
- 3M Filter A0122, 1/pk (A0122)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMC125-0200CS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCF204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SCM-203 (WSTU-SCM-203)
- Tritan Pillow Block & Flange Bearings