Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # UCFL206-20
Zoro # G9447137
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL206-20
- Zoro # G9447137
- UPC # 888569051356
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Bolt Size | 3/8 in |
Overall Height | 1 19/32 in |
Overall Length | 5 13/16 in |
Overall Width | 3 5/32 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-20, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 19/32 in, Overall Length 5 13/16 in, Overall Width 3 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- NATIONAL Small Bore Inch Seal, 471564 (471564)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HP (6229030400)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-7/16 in Bore (023106)
- Tritan Pillow Block & Flange Bearings