Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SBLF206-20G
Zoro # G9446674
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBLF206-20G
- Zoro # G9446674
- UPC # 888569039347
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Overall Width | 1 11/32 in |
Overall Length | 4 29/64 in |
Dimension H | 4 15/32 in |
Dimension A | 7/8 in |
Dimension J | 3 9/16 in |
Dimension S | 1 11/32 in |
Dimension L | 3 in |
Dimension N | 15/32 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 3 9/16 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 in, Overall Length 4 29/64 in, Overall Width 1 11/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- SOLBERG Filter Element, 5.75 Od (31P)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3504)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. BH to BH Cntr , 122.5mm L (SBFCT207-23G)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 4.6063-in. BH to BH Cntr, 148mm L (SAFL206-20G)
- BROWNING VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-7/16 in Bore (767383)
- Tritan Flange Bearings