Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SBFL206-20G
Zoro # G9446656
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBFL206-20G
- Zoro # G9446656
- UPC # 888569038876
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Bolt Size | 3/8 in |
Overall Height | 1 19/32 in |
Overall Width | 3 5/32 in |
Overall Length | 5 13/16 in |
Mount Hole Size | 7/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Bore Diameter | 1 1/4 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 19/32 in, Overall Length 5 13/16 in, Overall Width 3 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- NATIONAL Small Bore Metric Seals, 58X72X8-RLS35-S (58X72X8-RLS35-S)
- MI-T-M Drain Cap (62-0136)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCF206-19)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. BH to BH Cntr , 122.5mm L (SBFCT207-23G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- Tritan Pillow Block & Flange Bearings