Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # HCFLU206-20
Zoro # G9446306
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFLU206-20
- Zoro # G9446306
- UPC # 888569019486
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Bolt Size | 3/8 in |
Overall Height | 1 57/64 in |
Overall Width | 3 5/32 in |
Overall Length | 5 9/32 in |
Mount Hole Size | 15/32 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC206-20, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 57/64 in, Overall Length 5 9/32 in, Overall Width 3 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (840)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50BB17H)
- TRITAN Bearings, 6.00mm Bore Dia., 6.00mm W (626 ZZ PRX)
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 3.5630-in. BH to BH Cntr, 113mm L (SALF206-20G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 50mm Bore (UCF210-50MM)
- TRITAN 4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 90mm Bore, 7.3622-in. BH to BH Cntr, 235mm L (UCF218-90MM)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- Tritan Pillow Block & Flange Bearings