Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # UCFL208-24
Zoro # G9447207
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.5"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFL208-24
- Zoro # G9447207
- UPC # 888569051424
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.5" |
Bolt Size | 1/2 in |
Overall Height | 2 1/64 in |
Overall Width | 3 15/16 in |
Overall Length | 6.875 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 43/64 in |
Bore Diameter | 1 1/2 in |
Mount Hole Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 1/64 in, Overall Length 6.875 in, Overall Width 3 15/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- LINCOLN Grease Gun Holder, 2-1/4" OD (G160)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (HCFLU208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCF209-26)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (HCFLU209-28)
- Tritan Flange Bearings