Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore
Mfr # UCFL209-27
Zoro # G9447243
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.6875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCFL209-27
- Zoro # G9447243
- UPC # 888569051462
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.6875" |
Bolt Size | 5/8 in |
Overall Height | 2 1/16 in |
Overall Width | 4.25 in |
Overall Length | 7 13/32 in |
Mount Hole Center-to-Center Length | 5 53/64 in |
Mount Hole Size | 3/4 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 11/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-27, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 1/16 in, Overall Length 7 13/32 in, Overall Width 4.25 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/4" ID x 100 ft PVC Vacuum Hose WT (20013090)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- Tritan Pillow Block & Flange Bearings