Shop All Flange Bearings
Tritan
Flange, 4 Bolt, Stainless, Bore 1.4375"
Mfr # UCFSS207-23SS
Zoro # G0887509
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 92mm
- Static Load Capacity 2800 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFSS207-23SS
- Zoro # G0887509
- UPC # 888569052087
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.4375" |
Details
Shaft Locking Type | Set Screw |
Bearing Insert Material | Stainless Steel |
Bolt Hole Center-to-Center | 92mm |
Item | Flange,4 Bolt,Stainless,Bore 1.4375" |
Static Load Capacity | 2800 Lbf |
Temp. Range | -4 to +248° F |
Housing Material | Stainless Steel |
Dynamic Load Capacity | 4900 Lbf |
Lubrication | Mobil FM222 Food Grade Grease |
Description
Flange,4 Bolt,Stainless,Bore 1.4375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBFL201-8G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.625-in. Bre, 2.5000-in. BH to BH, 3.1875-in. L (SBPFL202-10)
- MIDWEST FASTENER #8 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66424)
- Tritan Pillow Block & Flange Bearings