Shop All Flange Bearings
Tritan
Flange, 4 Bolt, Stainless, Bore 1"
Mfr # UCFSS205-16SS
Zoro # G0887420
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 70mm
- Dynamic Load Capacity 2700 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCFSS205-16SS
- Zoro # G0887420
- UPC # 888569052001
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Details
Shaft Locking Type | Set Screw |
Bearing Insert Material | Stainless Steel |
Bolt Hole Center-to-Center | 70mm |
Item | Flange,4 Bolt,Stainless,Bore 1" |
Dynamic Load Capacity | 2700 Lbf |
Temp. Range | -4 to +248° F |
Housing Material | Stainless Steel |
Static Load Capacity | 1440 Lbf |
Lubrication | Mobil FM222 Food Grade Grease |
Description
Flange,4 Bolt,Stainless,Bore 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- WD-40 WD40 300035 Specialist Corrosion Inhibitor Spray - 6.5 oz. (300035)
- D&D 1662mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1662)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Male NPT, 25PCS (IP3838MS-B25-P)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 45mm Bore, 3.6732-in. BH to BH Cntr (UCFC209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF206-20G)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8S (40MM))
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 1.5-in. Bore, 3.3386-in. BH to BH Cntr (UCFC208-24)
- CLESCO F2CM-BS-168 Flange Mount Bearing (2 Bolt) (F2CM-BS-168)
- Tritan Pillow Block & Flange Bearings