Shop All Flange Bearings
Tritan
Flange, 2 Bolt, Stainless, Bore 1.4375"
Mfr # UCFLSS207-23SS
Zoro # G0887201
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 130mm
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFLSS207-23SS
- Zoro # G0887201
- UPC # 888569050878
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.4375" |
Details
Shaft Locking Type | Set Screw |
Bearing Insert Material | Stainless Steel |
Bolt Hole Center-to-Center | 130mm |
Item | Flange,2 Bolt,Stainless,Bore 1.4375" |
Housing Material | Stainless Steel |
Static Load Capacity | 2800 Lbf |
Temp. Range | -4 to +248° F |
Dynamic Load Capacity | 4900 Lbf |
Lubrication | Mobil FM222 Food Grade Grease |
Description
Flange,2 Bolt,Stainless,Bore 1.4375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retainer-Quick Change (A046095)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350-AL)
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- TRITAN 2 Bolt Flange Unit, Insrt, Set Scrw, 0.875-in. Bore, 2.9921-in. Bolt-Hole to Bolt-Hole Cntr, 95mm L (SBLF205-14G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-5/16" Bore (UCFL207-21)
- ZORO SELECT M6-1.0X16 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M616BF8)
- Tritan Flange Bearings