Shop All Flange Bearings
Tritan
Flange, 2 Bolt, Stainless, Bore 1"
Mfr # UCFLSS205-16SS
Zoro # G0887262
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 99mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFLSS205-16SS
- Zoro # G0887262
- UPC # 888569050793
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Overall Height | 2 11/16 in |
Overall Width | 1 13/32 in |
Overall Length | 5.125 in |
Mount Hole Size | 31/63 in |
Mount Hole Center-to-Center Length | 3 7/8 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 9/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, For Environment Washdown, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing Tritan UCFLSS Inner Ring, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 11/16 in, Overall Length 5.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-104D1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SBLF206-19G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- DODGE 216 Medium Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 2-15/16 in Bore (126180)
- Tritan Pillow Block & Flange Bearings