Shop All Chain Sprockets
Tritan
Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth
Mfr # 40BS18H X 3/4
Zoro # G1951349
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 3/4 Inch
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 40BS18H X 3/4
- Zoro # G1951349
- UPC # 888569094124
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 3/4 Inch |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 0.500 |
Bore Dia. (In.) | 3/4 |
Set Screw Dia. (In.) | 1/4 |
Outside Dia. (In.) | 3.150 |
Hub Dia. (In.) | 2-5/16 |
Keyseat Size (In.) | 3/16 x 3/32 |
Pitch Dia. | 0.5 in |
Length through Bore (In.) | 1 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Keyway Size | 3/16 in x 3/32 in |
Hub Dia. | 2.313 in |
Set Screw Hole Dia. | 0.25 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Outside Diameter | 3.14 in |
Tooth Width | 0.284 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 2.879 in |
Hub Diameter | 2 5/16 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- EAGLE BELTING Round Belt, Solid, 5/8 In, Polyurethane (1032020)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1008, 1/2in (40BTL14H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40BS18H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- TRITAN BushedRlrChnSprkt, QuickDetach, JA, 1/2in (40JA19H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 20 # of Teeth (80BS20H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 13 # of Teeth (80BS13H X 1 3/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- Tritan Chains & Chain Sprockets