Shop All Chain Sprockets
Tritan
Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth
Mfr # 40BS15H X 1 3/16
Zoro # G2680776
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 3/16 Inch
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40BS15H X 1 3/16
- Zoro # G2680776
- UPC # 888569093868
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 3/16 Inch |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 0.500 |
Keyseat Size (In.) | 1/4 x 1/8 |
Outside Dia. (In.) | 2.638 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 0.5 in |
Length through Bore (In.) | 7/8 |
Hub Dia. (In.) | 1-13/16 |
Bore Dia. (In.) | 1-3/16 |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 1.813 in |
Outside Diameter | 2.65 in |
Maximum Bore Diameter | 1 3/16 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 2.405 in |
Keyway Width | 1/4 in |
Tooth Width | 0.284 in |
Hub Diameter | 1 13/16 in |
Bore Diameter | 1 3/16 in |
Description
Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Center Detent (HV11BGOOD0)
- BETA 1 FILTERS Air/Oil Separator replacement for 22402226 / INGERSOLL RAND (B1AS0001220)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170085, Pressure Line, 5 micron, Outside-In (MF0059658)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35BS16H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60BS16H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 32 # of Teeth (50BS32H X 1 1/4)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 22 # of Teeth (50BS22H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50BS17H X 1 1/4)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS9HT 3/4)
- Tritan Chain Sprockets