Shop All Chain Sprockets
Tritan
Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth
Mfr # 40BS16H X 1 1/8
Zoro # G2680721
product price: $14.45
/ea
Sold in multiples of 2 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 1/8 Inch
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40BS16H X 1 1/8
- Zoro # G2680721
- UPC # 888569093936
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1 1/8 Inch |
Outside Dia. | 3 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Set Screw Dia. (In.) | 5/16 |
Hub Dia. (In.) | 2 |
Pitch Dia. (In.) | 0.500 |
Outside Dia. (In.) | 2.795 |
Pitch Dia. | 0.5 in |
Length through Bore (In.) | 1 |
Bore Dia. (In.) | 1-1/8 |
Set Screw Size | 5/16 in |
Length through Bore | 7/8 in |
Keyway Size | 1/4 in x 1/8 in |
Hub Dia. | 2 in |
Set Screw Hole Dia. | 0.313 in |
Bore Diameter | 1 1/8 in |
Tooth Width | 0.284 in |
Outside Diameter | 2.81 in |
Maximum Bore Diameter | 1 1/8 in |
Hub Diameter | 2 in |
Pitch Diameter | 2.563 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Description
Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 7/8 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber (8X14X4 HMS1 R)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11H X 3/8 MPB)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50BS18H X 1 1/2)
- TRITAN Sprocket , 40 Chain Size, 24 # of Teeth (40SH24H)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 18 # of Teeth (25A18H X 1/4)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL26H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60BS18H X 1 1/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- Tritan Chains & Chain Sprockets