Shop All Chain Sprockets
Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth
Mfr # D60BS20H X 1 1/2
Zoro # G7866608
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60-2
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 1/2 Inch
- Outside Dia. 5 in
- Number of Chain Rows Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D60BS20H X 1 1/2
- Zoro # G7866608
- UPC # 888569011954
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60-2 |
Bore Dia. - Sprockets | 1 1/2 Inch |
Outside Dia. | 5 in |
Pitch Dia. | 4.794 in |
Length through Bore | 2 1/8 in |
Set Screw Size | 3/8 in |
Pitch Diameter | 4.794 in |
Width Across Tooth Sets | 1.341 in |
Maximum Bore Diameter | 1 1/2 in |
Outside Diameter | 5.19 in |
Tooth Width | 0.444 in |
Hub Diameter | 3 3/4 in |
Keyway Width | 3/8 in |
Bore Diameter | 1 1/2 in |
Description
Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Fixed, Chain Number 60-2, Finish Black Oxide, Hub Diameter 3 3/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT44P-120-A)
- CLIMAX METAL PRODUCTS C-112-BO Set Screw Collar (C-112-BO)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth (60BS33 X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50B16H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50BS20H X 3/4)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- Tritan Chain Sprockets