Shop All Chain Sprockets
Tritan
Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D50 Chain Size, 12 # of Teeth
Mfr # D50BS12H X 1
Zoro # G7874238
original price:
$60.19
19% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50-2
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1 Inch
- Outside Dia. 3 in
- Number of Chain Rows Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D50BS12H X 1
- Zoro # G7874238
- UPC # 888569009043
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50-2 |
Bore Dia. - Sprockets | 1 Inch |
Outside Dia. | 3 in |
Set Screw Size | 5/16 in |
Pitch Dia. | 2.415 in |
Length through Bore | 1 3/4 in |
Hub Diameter | 2 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 2.415 in |
Width Across Tooth Sets | 1.045 in |
Keyway Width | 1/4 in |
Tooth Width | 0.332 in |
Bore Diameter | 1 in |
Outside Diameter | 2.71 in |
Description
Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.705 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-31)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth (60BS16H X 1 3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth (40BS25H X 3/4)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 100 Chain Size, 28 # of Teeth (100A28 X 1 3/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 30 # of Teeth (80BS30 X 2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth (40BS22H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 14 # of Teeth (08BS14H X 20)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 35 # of Teeth (35BS35H X 1)
- Tritan Chain Sprockets