Shop All Flange Bearings
Tritan
Falange, 2 Bolt, Thermplstc SS, Bore 1.25"
Mfr # UCFLPL206-20SS
Zoro # G0887028
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 117mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFLPL206-20SS
- Zoro # G0887028
- UPC # 888569050694
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Overall Height | 3 5/32 in |
Overall Width | 1.5 in |
Overall Length | 5 53/64 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 7/16 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, For Environment Washdown, Housing Material Polymer, Housing Type Rhombus, Included Bearing Tritan UCFLPL Inner Ring, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 5/32 in, Overall Length 5 53/64 in, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B SC 203)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- AERCO Actuator, Boiler and Water Heater (69170)
- SKF SKF 6309-2Z C3, Single Row Ball Bearings (6309-2Z C3)
- TRITAN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (UCFB204-12A)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. BH to BH Cntr , 122.5mm L (SBFCT207-23G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (HCFLU208-24)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 2.5-in. Bore, 4.7323-in. BH to BH Cntr (UCFC213-40)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- Tritan Flange Bearings