Shop All Flange Bearings
Tritan
Falange, 2 Bolt, Thermplstc SS, Bore 1"
Mfr # UCFLPL205-16SS
Zoro # G0887588
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 99mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCFLPL205-16SS
- Zoro # G0887588
- UPC # 888569050656
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Overall Height | 2 47/64 in |
Overall Width | 1 11/32 in |
Overall Length | 5 5/32 in |
Mount Hole Size | 7/16 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 7/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, For Environment Washdown, Housing Material Polymer, Housing Type Rhombus, Included Bearing Tritan UCFLPL Inner Ring, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 47/64 in, Overall Length 5 5/32 in, Overall Width 1 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- KEYSCO TOOLS Dent Puller Body Tool Kit, 5 lb. (77085)
- WESTWARD Die Stock, 2 In (CCT1060-57)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCF209-26)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBFL202-10G)
- CLESCO 3/4 In Bore-Set Screw Type Mounted Ball Bearing - Flange, F4Cm-Bs-075 (F4CM-BS-075)
- Tritan Pillow Block & Flange Bearings