Shop All Spherical Roller Bearings
Tritan
Double Row, 95mm Bore, 200mm OD
Mfr # 22319 CAM/C3W33
Zoro # G2083761
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 3.7402
- Bore Dia. (mm) 95
- Outside Dia. (In.) 7.874
- Outside Dia. (mm) 200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 22319 CAM/C3W33
- Zoro # G2083761
- UPC # 888569080240
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.7402 |
Bore Dia. (mm) | 95 |
Outside Dia. (In.) | 7.874 |
Outside Dia. (mm) | 200mm |
Width (In.) | 2.6378 |
Width (mm) | 67mm |
Bore Dia. | 95mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Static Load Capacity (N) | 708602 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2200 |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 159300 |
Dynamic Load Capacity (Lb.) | 120408 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 535601 |
Temp. Range | -20 to +390° F |
Dynamic Load Capacity | 139382 Lbf |
Static Load Capacity | 179847 Lbf |
Description
Double Row, 95mm Bore, 200mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- SKF SKF 23220 CC W33, Spherical Roller Bearings (23220 CC W33)
- SKF SKF-22317 CC W33, Spherical Roller Brgs, 22317 CC W33 (22317 CC W33)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- SKF SKF-22215 E W33 C3, Spherical Roller Brgs, 22215 E W33 C3 (22215 E W33 C3)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- Tritan Spherical Roller Bearings