Shop All Spherical Roller Bearings
Tritan
Double Row, 65mm Bore, 120mm OD
Mfr # 22213 CAM/C3W33
Zoro # G2083980
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.5591
- Bore Dia. (mm) 65
- Outside Dia. (In.) 4.7244
- Outside Dia. (mm) 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 22213 CAM/C3W33
- Zoro # G2083980
- UPC # 888569079572
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5591 |
Bore Dia. (mm) | 65 |
Outside Dia. (In.) | 4.7244 |
Outside Dia. (mm) | 120mm |
Width (In.) | 1.2205 |
Width (mm) | 31mm |
Bore Dia. | 65mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Series | 2200 |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 45142 |
Dynamic Load Capacity (Lb.) | 34733 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 200802 |
Dynamic Load Capacity (N) | 154500 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Temp. Range | -20 to +390° F |
Dynamic Load Capacity | 37093 Lbf |
Static Load Capacity | 44962 Lbf |
Description
Double Row, 65mm Bore, 120mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- DAYTON AC Gearmotor, 4.7 in-lb Max. Torque, 66 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF9)
- DIXON Boss Ground Joint Female Spud, SS, 1" (RGB13)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- NSK Spherical Roller Bearing (21304CDE4C3S11)
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm (22222 HLAS)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- Tritan Roller Bearings