Shop All Spherical Roller Bearings
Tritan
Double Row, 45mm Bore, 100mm OD
Mfr # 22309 CAM/C3W33
Zoro # G2084105
original price:
$149.99
9% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 1.7717
- Bore Dia. (mm) 45
- Outside Dia. (In.) 3.937
- Outside Dia. (mm) 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 22309 CAM/C3W33
- Zoro # G2084105
- UPC # 888569080042
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.7717 |
Bore Dia. (mm) | 45 |
Outside Dia. (In.) | 3.937 |
Outside Dia. (mm) | 100mm |
Width (In.) | 1.4173 |
Width (mm) | 36mm |
Bore Dia. | 45mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Dynamic Load Capacity (Lb.) | 32889 |
Series | 2200 |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Static Load Capacity (N) | 175100 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (N) | 146298 |
Static Load Capacity (Lb.) | 39364 |
Static Load Capacity | 23605 Lbf |
Temp. Range | -20 to +390° F |
Dynamic Load Capacity | 20907 Lbf |
Description
Double Row, 45mm Bore, 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- ARO Pilot Spring (A213PS)
- INGERSOLL-RAND Spring, EP50-505 (TP-EP51-505)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- SKF SKF 23120 CCK, Spherical Roller Bearings (23120 CCK)
- SKF Spherical Roller Bearing (23026)
- TORRINGTON 60SD23 W33 F3, Spherical Roller Bearings, Srb 400Mm Od Timken (60SD23 W33 F3)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- Tritan Roller Bearings