Shop All Spherical Roller Bearings
Tritan
Double Row, 25mm Bore, 52mm OD
Mfr # 22205 CAM/C3W33
Zoro # G2084181
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 0.9843
- Bore Dia. (mm) 25
- Outside Dia. (In.) 2.0472
- Outside Dia. (mm) 52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 22205 CAM/C3W33
- Zoro # G2084181
- UPC # 888569079411
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 0.9843 |
Bore Dia. (mm) | 25 |
Outside Dia. (In.) | 2.0472 |
Outside Dia. (mm) | 52mm |
Width (In.) | 0.7874 |
Width (mm) | 18mm |
Bore Dia. | 25mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Series | 2200 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 8992 |
Static Load Capacity (Lb.) | 9442 |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Temp. Range | -20 to +390° F |
Description
Double Row, 25mm Bore, 52mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X20)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3434)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX (1405-08-08)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- SKF SKF-22211 E C4 W33, Spherical Roller Brgs, 22211 E C4 W33 (22211 E C4 W33)
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- COMPONENT HARDWARE OD Nylon Pulley Wheel with Steel Raceway (B25-1810)
- SKF SKF-22216 CCK W33, Spherical Roller Brgs, 22216 CCK W33 (22216 CCK W33)
- Tritan Spherical Roller Bearings