Shop All Spherical Roller Bearings
Tritan
Double Row, 160mm Bore, 240mm OD
Mfr # 23032 CAM/C3W33
Zoro # G2084507
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 6.2992
- Bore Dia. (mm) 160
- Outside Dia. (In.) 9.4488
- Outside Dia. (mm) 240mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 23032 CAM/C3W33
- Zoro # G2084507
- UPC # 888569080646
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 6.2992 |
Bore Dia. (mm) | 160 |
Outside Dia. (In.) | 9.4488 |
Outside Dia. (mm) | 240mm |
Width (In.) | 2.3622 |
Width (mm) | 60mm |
Bore Dia. | 160mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Static Load Capacity (N) | 900004 |
Dynamic Load Capacity (Lb.) | 115777 |
Agency Compliance | ABMA |
Static Load Capacity (Lb.) | 202329 |
Series | 2300 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 515002 |
Static Load Capacity | 238297 Lbf |
Dynamic Load Capacity | 137133 Lbf |
Temp. Range | -20 to +390° F |
Description
Double Row, 160mm Bore, 240mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71214609M)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- ROLLWAY Spherical Double Row, #22212 GMEX C3 W33 (22212 GMEX C3 W33)
- NACHI 22300 Spherical Roller Bearing, 22314EXQW33C3 (22314EXQW33C3)
- COMPONENT HARDWARE Stainless Steel Bearing and Screw Stud f (S26-Y001)
- KOYO Spherical Roller Bearings (22228 C3 W33 K)
- Tritan Spherical Roller Bearings