Shop All Spherical Roller Bearings
Tritan
Double Row, 150mm Bore, 225mm OD
Mfr # 23030 CAM/C3W33
Zoro # G2084559
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 5.9055
- Bore Dia. (mm) 150
- Outside Dia. (In.) 8.8583
- Outside Dia. (mm) 225mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 23030 CAM/C3W33
- Zoro # G2084559
- UPC # 888569080622
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.9055 |
Bore Dia. (mm) | 150 |
Outside Dia. (In.) | 8.8583 |
Outside Dia. (mm) | 225mm |
Width (In.) | 2.2047 |
Width (mm) | 56mm |
Bore Dia. | 150mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Series | 2300 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 790004 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 101389 |
Dynamic Load Capacity (N) | 451001 |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 177600 |
Temp. Range | -20 to +390° F |
Static Load Capacity | 202328 Lbf |
Dynamic Load Capacity | 116901 Lbf |
Description
Double Row, 150mm Bore, 225mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Oval (2MDX7)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- FAG BEARINGS Radial Spherical Roller Bearing <= 170 mm (22216)
- NTN Disc Bearing, 1.77 In. Bore (DS209TTR6JA)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Id, 3.149 Od, 157130 (157130)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- MCGILL SB Series MH Spherical Roller Bearing, #22209 W33 (22209 W33)
- Tritan Spherical Roller Bearings