Shop All Spherical Roller Bearings
Tritan
Double Row, 130mm Bore, 280mm OD
Mfr # 22326 CAM/C3W33
Zoro # G2084656
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 5.1181
- Bore Dia. (mm) 130
- Outside Dia. (In.) 11.0236
- Outside Dia. (mm) 280mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 22326 CAM/C3W33
- Zoro # G2084656
- UPC # 888569080325
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.1181 |
Bore Dia. (mm) | 130 |
Outside Dia. (In.) | 11.0236 |
Outside Dia. (mm) | 280mm |
Width (In.) | 3.6614 |
Width (mm) | 93mm |
Bore Dia. | 130mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Dynamic Load Capacity (Lb.) | 218065 |
Static Load Capacity (N) | 1340005 |
Series | 2200 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Static Load Capacity (Lb.) | 301245 |
Dynamic Load Capacity (N) | 970001 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Temp. Range | -20 to +390° F |
Static Load Capacity | 355198 Lbf |
Dynamic Load Capacity | 263026 Lbf |
Description
Double Row, 130mm Bore, 280mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- GATES Truflex V-Belts, 4L560 (4L560)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- SKF SKF-22318 E CJ W33, Spherical Roller Brgs, 22318 E CJ W33 (22318 E CJ W33)
- NSK NSK 22216CD, Spherical Roller Bearing (22216CD)
- SKF Spherical Roller Bearing, +420MM LSB (23996 CA / C08 W 525)
- TORRINGTON 60SD23 W33 F3, Spherical Roller Bearings, Srb 400Mm Od Timken (60SD23 W33 F3)
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- Tritan Roller Bearings