Shop All Spherical Roller Bearings
Tritan
Double Row, 110mm Bore, 240mm OD
Mfr # 22322 CAM/C3W33
Zoro # G2084796
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 4.3307
- Bore Dia. (mm) 110
- Outside Dia. (In.) 9.4488
- Outside Dia. (mm) 240mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 22322 CAM/C3W33
- Zoro # G2084796
- UPC # 888569080288
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3307 |
Bore Dia. (mm) | 110 |
Outside Dia. (In.) | 9.4488 |
Outside Dia. (mm) | 240mm |
Width (In.) | 3.1496 |
Width (mm) | 80mm |
Bore Dia. | 110mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Agency Compliance | ABMA |
Static Load Capacity (Lb.) | 216492 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 160963 |
Series | 2200 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (N) | 715999 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 963004 |
Dynamic Load Capacity | 195584 Lbf |
Temp. Range | -20 to +390° F |
Static Load Capacity | 260778 Lbf |
Description
Double Row, 110mm Bore, 240mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Alum, 16W, 230V, CCW (SM5822)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928934Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1" (CO 8828M)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- COMPONENT HARDWARE OD Steel Concave Ball Bearing Roller 1-3 (B24-1013)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF Spherical Roller Bearing (22217E)
- QA1 Spher Bearing, 1.7500in. Bore dia., GEZ (45GY26)
- Tritan Roller Bearings