Shop All Spherical Roller Bearings
Tritan
Double Row, 100mm, Tapered Bore, 215mm OD
Mfr # 22320 CAM/C3W33
Zoro # G2084839
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 3.937
- Bore Dia. (mm) 100
- Outside Dia. (In.) 8.4646
- Outside Dia. (mm) 215mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 22320 CAM/C3W33
- Zoro # G2084839
- UPC # 888569080264
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.937 |
Bore Dia. (mm) | 100 |
Outside Dia. (In.) | 8.4646 |
Outside Dia. (mm) | 215mm |
Width (In.) | 2.874 |
Width (mm) | 73mm |
Bore Dia. | 100mm |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 839504 |
Series | 2200 |
Dynamic Load Capacity (Lb.) | 140776 |
Static Load Capacity (Lb.) | 188728 |
Dynamic Load Capacity (N) | 626203 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity | 164111 Lbf |
Static Load Capacity | 215817 Lbf |
Temp. Range | -20 to +390° F |
Description
Double Row,100mm,Tapered Bore,215mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- SKF SKF-23024 CC W33, Spherical Roller Brgs, 23024 CC W33 (23024 CC W33)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Id, 3.149 Od, 157130 (157130)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22212 GMEX W33 (22212 GMEX W33)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- Tritan Roller Bearings