Shop All Chain Links
Tritan
Double Riveted Chain, Offset Link
Mfr # 80-2R OSL
Zoro # G2062895
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 80-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-2R OSL
- Zoro # G2062895
- UPC # 888569116642
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 80-2 |
Chain Link Overall Width | 2.47 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 2.47 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Chain Overall Width | 2 15/32 in |
Plate Height | 15/16 in |
Roller Diameter | 5/8 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 15/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Offset, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 5/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/16 in, Plate Height 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- PREVOST IdX13' Spiral Hose, 5/16" (PRVPUS264)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS60042RS (SS6004-2RS)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 1/2-in. Pitch, Offset Link (08B-1SS OSL)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- SUNBELT Offset Links, Chain #428 1.5" x2.6" x0.55" (A-B1SB421)
- Tritan Chain Links